Zoro Homepage

30A RV Surge Protector Plug

  • Mfr # 0 84

  • Zoro # G115810843


product price: $22.99
/ea

Key Features

Depth (In.)
3.1 in
Color
Black
Material
Copper
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 84
Zoro #
G115810843
UPC #
879084000844
Country of Origin
China

Dimensions

Depth (In.)
3.1 in
Length
4.5 in

Details

Color
Black
Material
Copper

Description

Protect Your RV's Electronics with Our 30 Amp Surge Protector Plug. This essential accessory shields your RV's delicate electrical components from damaging power surges and fluctuations. With a maximum spike absorption of 22,500A and 1,050 Joules, it provides reliable protection against electrical disturbances and thunderstorms. ETL certified for safety and quality, this surge protector is a must-have for any RV owner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.