Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A to 50A Adapter Cord with Light

  • Mfr # 218

  • Zoro # G415811052


product price: $20.69
/ea

Key Features

Depth (In.)
6 in
Length
19 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218
Zoro #
G415811052
UPC #
879084002183
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
19 in

Details

Material
Copper
Color
Black

Description

Introducing our premium 30 Amp male to 50 Amp female RV adapter cord. Constructed with heavy-duty 10/3 gauge wires, this adapter allows you to safely connect your 30 Amp RV to a 50 Amp power source. With a 125V/3750W rating, it's ideal for RVs and campers. Featuring a durable, weatherproof STW cable made of 100% pure copper, this adapter is built to last in any climate. The convenient 12-inch length and solid handle make it easy to plug in and unplug. ETL certified for safety, this adapter is the perfect solution for powering your RV on the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.