Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50A Inlet

  • Mfr # 0 96

  • Zoro # G715810724


product price: $34.59
/ea

Key Features

Color
Black
Length
6.1 in
Material
Copper
Depth (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 96
Zoro #
G715810724
UPC #
879084000967
Country of Origin
China

Dimensions

Length
6.1 in
Depth (In.)
4.7 in

Details

Color
Black
Material
Copper

Description

Protect your RV's electrical connection from the elements with this durable and reliable 50 Amp RV Inlet. Featuring a twist-lock design for a secure power connection and a waterproof cover to shield against rain and dust, this inlet is perfect for campers, vans, boats, and RVs. Easily install it to connect your RV to shore power and enjoy worry-free outdoor adventures. This high-quality inlet is constructed with a NEMA SS2-50P connector, rated for 125/250V, 50 Amp, and 12500W, with a 4-wire construction for safe and efficient power delivery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.