Zoro Homepage

50A Replacement Plug

  • Mfr # 0 92

  • Zoro # G615810862


product price: $25.39
/ea

Key Features

Depth (In.)
5.1 in
Length
5.5 in
Color
Black
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 92
Zoro #
G615810862
UPC #
879084000929
Country of Origin
China

Dimensions

Depth (In.)
5.1 in
Length
5.5 in

Details

Color
Black
Material
Copper

Description

This high-quality 50 Amp RV plug is a perfect replacement for the male end of your 50 Amp RV power cord. Constructed for durability and reliability, this plug features a 125/250 volt rating and a 50 amp capacity, making it suitable for 6/3+8/1 RV cords. With compatibility for wire sizes ranging from 10 to 4 gauge, this plug offers a versatile solution for various RV setups. Upgrading your RV with this easy-to-install replacement plug ensures a safe and efficient power connection for all your camping adventures. ETL certified for safety and quality assurance, this NEMA 14-50P plug is a reliable choice for RV enthusiasts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.