Zoro Homepage

50A Replacement Receptacle

  • Mfr # 0 93

  • Zoro # G815810815


product price: $25.65
/ea

Key Features

Length
5.5 in
Color
Black
Depth (In.)
5.1 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 93
Zoro #
G815810815
UPC #
879084000936
Country of Origin
China

Dimensions

Length
5.5 in
Depth (In.)
5.1 in

Details

Color
Black
Material
Copper

Description

This 50 Amp RV power replacement receptacle is a durable and reliable solution for your outdoor needs. Rated at 125/250V and 50 Amps, it's designed to seamlessly replace the male end of a 50 Amp RV cable. With its wide compatibility, accommodating 10 to 4 gauge wires, this receptacle ensures a secure and efficient connection to your RV. It meets NEMA 14-50R standards and is ETL certified for safety and quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.