Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50A RV Circuit Tester Plug

  • Mfr # 280

  • Zoro # G915887908


product price: $23.15
/ea

Key Features

Depth (In.)
3.1 in
Length
4.5 in
Color
Black
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280
Zoro #
G915887908
UPC #
879084002800
Country of Origin
China

Dimensions

Depth (In.)
3.1 in
Length
4.5 in

Details

Color
Black
Material
Copper

Description

50 AMP RV Circuit Analyzer: Quickly and easily check the power source of your RV or camper with this 50A 14-50P RV pedestal tester. Designed to verify correct wiring and prevent damage to your equipment, this ETL-certified tester features a clear LED indicator light for easy diagnostics. Perfect for ensuring safe and reliable power for your RV adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.