50A RV Cord with Lights - 25ft , NEMA 14-50P to NEMA 14-50R

  • Mfr # 230

  • Zoro # G115887906


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Depth (In.)
13.8 in
Length
13.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230
Zoro #
G115887906
UPC #
879084002305
Country of Origin
China

Dimensions

Depth (In.)
13.8 in
Length
13.8 in

Details

Material
Copper
Color
Black

Description

Protect your RV or camper with our heavy-duty 50 Amp extension cord. Designed for outdoor use, this 25-foot cord features a durable 6/3+8/1 gauge wire and NEMA 14-50P to 14-50R connectors. Ideal for camping trips and RV excursions, this extension cord provides reliable power for all your electrical needs. ETL certified for safety and quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.