50A RV Cord with Lights - 25ft , NEMA 14-50P to NEMA SS2-50R

  • Mfr # 231

  • Zoro # G815887909


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
13.8 in
Depth (In.)
13.8 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231
Zoro #
G815887909
UPC #
879084002312
Country of Origin
China

Dimensions

Length
13.8 in
Depth (In.)
13.8 in

Details

Color
Black
Material
Copper

Description

Protect your RV or camper with this heavy-duty 50 Amp extension cord. Designed for outdoor use, it features a durable 6/3+8/1 gauge wire and a 25-foot length, making it ideal for camping trips and trailer park connections. The cord is equipped with NEMA 14-50P and SS2-50R connectors, ensuring a secure and reliable power supply. ETL certified for safety and quality, this extension cord is a must-have for any RV or camper owner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.