50A RV Cord with Lights - 50ft , NEMA 14-50P to NEMA 14-50R

  • Mfr # 232

  • Zoro # G115887951


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
16.5 in
Color
Black
Material
Copper
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232
Zoro #
G115887951
UPC #
879084002329
Country of Origin
China

Dimensions

Depth (In.)
16.5 in
Length
16.5 in

Details

Color
Black
Material
Copper

Description

Protect your RV or camper with our heavy-duty 50 Amp extension cord. Designed for outdoor use, this 50-foot cord features a 6/3+8/1 gauge wire and a 50 Amp NEMA 14-50P to 14-50R plug and socket. ETL certified for safety, this extension cord is perfect for powering your RV or camper at campsites and trailer parks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.