Zoro Homepage

50A to 30A Adapter Cord with Light

  • Mfr # 217

  • Zoro # G915811088


product price: $20.69
/ea

Key Features

Depth (In.)
6 in
Length
19 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217
Zoro #
G915811088
UPC #
879084002176
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
19 in

Details

Material
Copper
Color
Black

Description

Introducing our premium 50 Amp to 30 Amp RV adapter cord. Constructed with heavy-duty 10/3 gauge copper wires, this adapter allows you to safely power your 30 Amp RV appliances from a 50 Amp source. With a convenient 12-inch length and a solid, easy-to-grip handle, this adapter is the perfect solution for RVers and campers seeking a reliable and efficient power connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.