Zoro Homepage

Awning Hanger

  • Mfr # 233

  • Zoro # G115562698


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Length
3.9 in
Material
Plastic
Color
Black
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233
Zoro #
G115562698
UPC #
879084002336
Country of Origin
China

Dimensions

Length
3.9 in
Depth
3.1 in

Details

Material
Plastic
Color
Black

Description

RV Awning Hooks: Easy and Versatile. Our innovative RV awning hooks offer a quick and effortless way to secure accessories to your sunshade awning. Simply slide them directly into the awning frame channels for a secure fit. No tools or extra time required. Perfect for hanging lights, flags, or other items, these versatile hooks provide a convenient solution for enhancing your RV camping experience. Package includes 8 pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.