Zoro Homepage

Bench and Table Cover

  • Mfr # 284

  • Zoro # G216559740


product price: $14.15
/ea

Key Features

Depth
9.5 in
Color
Black
Material
Plastic
Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284
Zoro #
G216559740
UPC #
879084002848
Country of Origin
China

Dimensions

Depth
9.5 in
Length
12.6 in

Details

Color
Black
Material
Plastic

Description

Protect your outdoor furniture with our durable, weather-resistant picnic table and bench cover 3-piece set. Crafted with premium PEVA and cotton materials, these covers offer exceptional oil and waterproof protection. Liquids simply bead on the surface, preventing stains and keeping your furniture clean. The elastic edges ensure a snug fit, even in windy conditions. Enjoy worry-free outdoor gatherings with our reliable covers in a classic blue and white color. The set includes one table cover measuring 72 x 28 and two bench covers measuring 72 x 12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.