Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper Cap

  • Mfr # 216

  • Zoro # G116560679


product price: $8.15
/ea

Key Features

Material
Plastic
Color
Black
Length
4.7 in
Depth (In.)
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216
Zoro #
G116560679
UPC #
879084002169
Country of Origin
China

Dimensions

Length
4.7 in
Depth (In.)
4.6 in

Details

Material
Plastic
Color
Black

Description

This square bumper end cap is designed to securely fit the standard 4-inch square bumper storage area typically used for sewer hoses. Featuring tabs for a snug fit, these end caps prevent the sewer hose from accidentally falling out during transit, ensuring a clean and organized journey.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.