Zoro Homepage

Hitch Mount Flagpole Holder

  • Mfr # 289

  • Zoro # G415958535


product price: $28.79
/ea

Key Features

Depth
20.4 in
Length
20.4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289
Zoro #
G415958535
UPC #
879084002893
Country of Origin
China

Dimensions

Depth
20.4 in
Length
20.4 in

Details

Material
Steel

Description

This durable flagpole holder is designed to securely mount any standard 2 hitch on your vehicle. Perfect for displaying flags up to 2 in diameter, it features a convenient thumbscrew for easy installation and removal. Constructed from heavy-duty steel and finished with a rust-resistant powder coating, this holder ensures long-lasting performance and a sleek appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.