Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Locking Wheel Stop

  • Mfr # 0 63

  • Zoro # G616559678


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Depth
8.7 in
Length
14.6 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 63
Zoro #
G616559678
UPC #
879084000639
Country of Origin
China

Dimensions

Depth
8.7 in
Length
14.6 in

Details

Color
Silver
Material
Steel

Description

Experience ultimate stability and security with our heavy-duty wheel chock stabilizers. Engineered with raised ribs for superior grip, these chocks prevent your tandem tires from moving by applying opposing force. Adjust the space range from 3 to 10 to fit various vehicle sizes. Constructed from sturdy steel, these stabilizers ensure maximum firmness and stability. Your package includes 2 wheel chock stabilizers, 1 ratchet wrench, 2 locks, and 4 keys for complete peace of mind

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.