Zoro Homepage

Portable Surge Guard Protector - 30 Amp

  • Mfr # 287

  • Zoro # G115810560


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10.8 in
Length
14 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287
Zoro #
G115810560
UPC #
879084002879
Country of Origin
China

Dimensions

Depth (In.)
10.8 in
Length
14 in

Details

Material
Copper
Color
Black

Description

Safeguard your RV from power surges with this reliable surge protector. Designed to shield your RV's electrical system from damaging voltage spikes, this protector thoroughly tests the power source for wiring faults and absorbs excessive voltage surges, preventing costly equipment damage. Enjoy worry-free camping with consistent and reliable power thanks to this essential RV accessory. The 30A RV Circuit Analyzer Diagnostic Chart provides clear indications for various wiring faults, ensuring quick identification and resolution of any issues. With its 30A / 125V / 3,750W capacity and NEMA TT-30P to NEMA TT-30R plug types, this surge protector is a perfect fit for your RV's power needs. Backed by ETL certification and 2100J surge protection, you can trust this protector to keep your RV's electrical system safe and operating smoothly throughout your camping adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.