Zoro Homepage

Portable Surge Guard Protector - 50 Amp

  • Mfr # 288

  • Zoro # G115810522


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
16.1 in
Depth (In.)
11.6 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288
Zoro #
G115810522
UPC #
879084002886
Country of Origin
China

Dimensions

Length
16.1 in
Depth (In.)
11.6 in

Details

Color
Black
Material
Copper

Description

Safeguard your RV's electrical system with this advanced surge protector. Designed to shield your valuable appliances and equipment from damaging power surges and spikes, this protector meticulously examines the power source before connection. Featuring a 50A RV Circuit Analyzer Diagnostic Chart, this unit accurately identifies potential wiring faults, including correct wiring, open ground, open neutral, missing L1, missing L2, reverse polarity, L1 Ground Reversed, L2 Ground Reversed, and open circuit/no power. With a 50A / 125V/250V, 50Hz rating and plug type of 50-Amp male NEMA 14-50P / 50-Amp female NEMA 14-50R, this surge protector offers superior protection for your RV's electronics. Equipped with 4200J surge protection and ETL certification, you can confidently rely on this product to safeguard your RV's electrical system and provide peace of mind during your travels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.