Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Air Conditioner Cover - White

  • Mfr # 206

  • Zoro # G816139489


product price: $20.15
/ea

Key Features

Color
White
Depth (In.)
9.4 in
Length
13.8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206
Zoro #
G816139489
UPC #
879084002060
Country of Origin
China

Dimensions

Depth (In.)
9.4 in
Length
13.8 in

Details

Color
White
Material
Plastic

Description

Our premium AC vent cover provides essential protection for your RV's air conditioner. Crafted from durable vinyl, it safeguards your unit from harsh weather, airborne contaminants, debris, and harmful UV rays. This weather-resistant cover ensures optimal performance and longevity, keeping your RV cool and comfortable throughout the year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.