Zoro Homepage

RV Dome Light

  • Mfr # 0 65

  • Zoro # G015810585


product price: $17.29
/ea

Key Features

Depth (In.)
4.7 in
Color
White
Material
Aluminum
Length
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 65
Zoro #
G015810585
UPC #
879084002653
Country of Origin
China

Dimensions

Depth (In.)
4.7 in
Length
7.4 in

Details

Color
White
Material
Aluminum

Description

Built-in 24pcs SMD 2835 LEDs, 280 Lumens of brightness. 4000-4500K natural white light, the lighting is soft and not dazzling, creating a cozy illuminated environment. Aluminum plate for faster heat dissipation, higher energy efficiency and lower power consumption.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.