Zoro Homepage

RV Door Lock

  • Mfr # 260

  • Zoro # G516560743


product price: $49.65
/ea

Key Features

Depth (In.)
4.7 in
Length
6.5 in
Material
Zinc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260
Zoro #
G516560743
UPC #
879084002602
Country of Origin
China

Dimensions

Depth (In.)
4.7 in
Length
6.5 in

Details

Material
Zinc
Color
Black

Description

This heavy-duty RV door lock is designed to provide maximum security for your travel trailer. Constructed from durable die-cast zinc alloy, it features a built-in deadbolt for added protection. With a lock hole opening of 3.6 x 2.67 x 1.5, this lock is compatible with most RVs and trailers. The lock comes with four double-edged keys, ten screws in three different lengths, and two mounting plates, making installation a breeze. Whether your door thickness is 1.25 or 1.5, this lock will fit seamlessly. Upgrade your RV's security today with this reliable and easy-to-install door lock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.