Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Gutter Spout - 4-Piece Set

  • Mfr # 286

  • Zoro # G116560662


product price: $12.79
/ea

Key Features

Depth (In.)
4 in
Material
Plastic
Color
White
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286
Zoro #
G116560662
UPC #
879084002862
Country of Origin
China

Dimensions

Depth (In.)
4 in
Length
6 in

Details

Material
Plastic
Color
White

Description

Protect your RV from water damage and maintain its appearance with our high-quality gutter spouts. Made from sturdy PP material, these spouts are strong and UV resistant, ensuring long-lasting durability. By efficiently directing rainwater away from your RV's roof, they help prevent unsightly black streaks and reduce the need for frequent cleaning. This convenient 4-pack includes 2 left and 2 right spouts, providing comprehensive coverage for your RV's sides. Keep your RV looking its best and save time and effort with our reliable gutter spouts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.