
RV Kitchen Knife Rack
Mfr # 225
Zoro # G716265806
product price: $13.19
/eaKey Features
Overall Depth
9.1 in
Color
White
Overall Length
11.8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225
Zoro #
G716265806
UPC #
879084002251
Country of Origin
China
Dimensions
Overall Depth
9.1 in
Overall Length
11.8 in
Details
Color
White
Material
Plastic
Description
This lightweight, convenient knife rack is the perfect solution for keeping your RV kitchen organized. With slots to accommodate eight different knife sizes, it securely holds your blades in place without causing any noise or rattling. Easily install it inside your RV cabinet door for a space-saving and hassle-free storage solution. Measures 11.8 x 9 x 0.8. This knife rack comfortably holds 7 knives up to 2 wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.