Zoro Homepage

RV Kitchen Plate Storage

  • Mfr # 224

  • Zoro # G416139476


product price: $17.19
/ea

Key Features

Length
10.2 in
Color
Black
Depth (In.)
10.2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224
Zoro #
G416139476
UPC #
879084002244
Country of Origin
China

Dimensions

Length
10.2 in
Depth (In.)
10.2 in

Details

Color
Black
Material
Plastic

Description

These travel plate stacker organizers are the perfect solution for keeping your dishes neatly organized while on the go. The set includes two pieces in a bright white color: a smaller one measuring 7.25 inches in diameter and 2.75 inches in height, and a larger one measuring 10.5 inches in diameter and 3.5 inches in height. Both stackers are designed to efficiently store plates, making them ideal for camping trips, RV adventures, or any other outdoor activity where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.