Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Magnetic Door Window Shade

  • Mfr # 245

  • Zoro # G916560701


product price: $19.19
/ea

Key Features

Color
Black
Material
Cotton
Length
16.5 in
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245
Zoro #
G916560701
UPC #
879084002459
Country of Origin
China

Dimensions

Length
16.5 in
Depth (In.)
6 in

Details

Color
Black
Material
Cotton

Description

Transform your RV experience with our Foldable Magnetic Camper Door Window Shade-a perfect blend of convenience and versatility. Engineered with powerful N35 magnets, this innovative shade effortlessly attaches to your door, offering a customizable blackout solution with adjustable height settings to suit your needs. Its collapsible design ensures easy storage and hassle-free installation. Designed to fit most RV windows and doors with dimensions of 16x25, this shade combines a durable Oxford fabric to block out harsh light with a reflective layer that deflects harmful UV rays. Included are four hook and loop strips for secure mounting, providing you with enhanced privacy and ventilation wherever your adventures take you. Enjoy a more comfortable and controlled environment in your RV with this must-have accessory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.