Zoro Homepage

RV Patio Mat - 8ftx 11ft

  • Mfr # 246

  • Zoro # G015720990


product price: $61.99
/ea

Key Features

Overall Length
33 in
Overall Width
12.5 in
Color
White
Surface Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246
Zoro #
G015720990
UPC #
879084002466
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
12.5 in

Details

Color
White
Surface Material
Plastic

Description

Introducing our weather-resistant outdoor rug, perfect for your RV or camper. Crafted from 100% virgin polypropylene, this rug is not only durable but also soft to the touch. The heat-treated edging ensures it stays intact, preventing fraying. Easy to clean and maintain, this rug is a practical and stylish addition to your outdoor living space. At 8' x 11', it's spacious enough for various activities and conveniently folds for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.