Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Porch Light - 280 LM

  • Mfr # 0 68

  • Zoro # G915810548


product price: $19.39
/ea

Key Features

Color
White
Length
6.3 in
Material
Aluminum
Depth (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 68
Zoro #
G915810548
UPC #
879084000684
Country of Origin
China

Dimensions

Length
6.3 in
Depth (In.)
3.9 in

Details

Color
White
Material
Aluminum

Description

Illuminate your RV porch with the bright and energy-efficient RV Porch Light. Featuring built-in 24pcs SMD 2835 LEDs, this light delivers 280 lumens of natural white light 4000-4500K that is soft and non-dazzling, creating a cozy and inviting atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.