Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Power Outlet Box - 30 Amp

  • Mfr # 273

  • Zoro # G215810811


product price: $46.15
/ea

Key Features

Depth (In.)
7.1 in
Length
7.1 in
Material
Copper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273
Zoro #
G215810811
UPC #
879084002732
Country of Origin
China

Dimensions

Depth (In.)
7.1 in
Length
7.1 in

Details

Material
Copper
Color
Black

Description

Need a reliable outdoor power outlet for your RV or trailer? Our 30A 125V power outlet box is perfect for you! Featuring a NEMA TT-30R receptacle and a weatherproof Type 3R enclosure, this outlet is designed to withstand harsh outdoor conditions. Its compatible with standard 30A NEMA TT-30 RV power cords, making it ideal for powering your RV, camper, or even a welder. ETL certified for safety and quality. Whether youre camping at an RV park or parking your RV at home, this outlet provides a safe and convenient power solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.