Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Power Outlet Box - 50 Amp

  • Mfr # 274

  • Zoro # G415810819


product price: $36.29
/ea

Key Features

Material
Copper
Color
Black
Length
7.1 in
Depth (In.)
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274
Zoro #
G415810819
UPC #
879084002749
Country of Origin
China

Dimensions

Length
7.1 in
Depth (In.)
7.1 in

Details

Material
Copper
Color
Black

Description

Our 50A 125V/250V power outlet box is perfect for you! Featuring a NEMA 14-50R receptacle and a weatherproof Type 3R enclosure, this outlet is designed to withstand harsh outdoor conditions. Its compatible with standard 50A NEMA 14-50R RV power cords, making it ideal for powering your RV, motorhome, or 5th Wheel. ETL certified for safety and quality. Whether youre camping at an RV park or parking your RV at home, this outlet provides a safe and convenient power solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.