Zoro Homepage

RV Range Hood Vent

  • Mfr # 254

  • Zoro # G416560720


product price: $12.79
/ea

Key Features

Color
White
Depth (In.)
5.5 in
Length
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254
Zoro #
G416560720
UPC #
879084002541
Country of Origin
China

Dimensions

Depth (In.)
5.5 in
Length
12 in

Details

Color
White
Material
Plastic

Description

Elevate your RV, mobile, or manufactured home kitchen with our automatic range hood vent cover. Engineered for large outlet static exhaust hoods, this innovative cover seamlessly integrates into your space. When your range hood fan is activated, it automatically opens, ensuring optimal ventilation and eliminating cooking odors. When the fan is off, it closes tightly to prevent unwanted drafts and insects from entering. Enjoy hassle-free installation with the included 10 metal screws. Fits a rough opening of 10-3/8 by 3-1/2. Upgrade your kitchen experience today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.