Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Scissor Jack

  • Mfr # 0 78

  • Zoro # G416106225


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Length
26.6 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 78
Zoro #
G416106225
UPC #
879084000783
Country of Origin
China

Dimensions

Depth
11 in
Length
26.6 in

Details

Material
Steel
Color
Black

Description

Stabilize your RV experience with our heavy-duty scissor jacks. Featuring a robust 5,000-lb capacity, these jacks ensure your trailer remains stable and secure. Easily install them using either bolts or welding. The convenient handle and adjustable height 24 max, 4 retracted make leveling a breeze. Built to last with a durable, powder-coated finish, these jacks are ready for any adventure. Package includes two scissor jacks and one handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.