Zoro Homepage

RV Screen Door Latch

  • Mfr # 259

  • Zoro # G816483643


product price: $8.39
/ea

Key Features

Length
6.7 in
Depth (In.)
4.7 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259
Zoro #
G816483643
UPC #
879084002596
Country of Origin
China

Dimensions

Length
6.7 in
Depth (In.)
4.7 in

Details

Color
Black
Material
Plastic

Description

The Right-Hand screen door latch is a reliable replacement for worn or damaged Philips-style screen door latches. This durable latch securely fastens your screen door to the entry door, providing peace of mind and protection. The kit includes an outside door striker, keeper, and mounting screws for a complete and hassle-free installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.