Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Sewer Hose Kit - 10ft

  • Mfr # 0 98

  • Zoro # G315810636


product price: $60.15
/ea

Key Features

Material
Plastic
Color
Blue
Depth (In.)
9.1 in
Length
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 98
Zoro #
G315810636
UPC #
879084000981
Country of Origin
China

Dimensions

Depth (In.)
9.1 in
Length
17.3 in

Details

Material
Plastic
Color
Blue

Description

This sewer hose for RV camper is made of TPE, excellent in wear-ability and resilience. 23 mil vinyl material prevents puncture and offers superior abrasion resistance and UV proof. It springs right back if you step on it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.