Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Sewer Hose Kit - 15ft

  • Mfr # 258

  • Zoro # G015810691


product price: $65.55
/ea

Key Features

Color
Blue
Material
Plastic
Length
20.9 in
Depth (In.)
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258
Zoro #
G015810691
UPC #
879084002589
Country of Origin
China

Dimensions

Length
20.9 in
Depth (In.)
8.9 in

Details

Color
Blue
Material
Plastic

Description

Introducing our premium sewer hose, engineered for durability and ease of use. Constructed from tough TPE material, this hose offers exceptional resistance to wear and tear, ensuring a long lifespan of reliable performance. The reinforced 23 mil vinyl construction provides superior puncture and abrasion protection, safeguarding against accidental damage. Plus, its resilient nature allows the hose to spring back to its original shape, even after being stepped on, making it ideal for demanding camping and RV adventures. The hose includes rotating fittings for effortless maneuverability and a removable transparent elbow with a 4-in-1 adapter, accommodating various dump station pipe sizes. Two end caps are included for added convenience and protection. With its compact 75-inch collapsed length, the hose stores easily in your RV or camping gear, ensuring you're always ready for your next outdoor adventure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.