Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Spare Tire Cover - 34in

  • Mfr # 271

  • Zoro # G615704673


product price: $20.69
/ea

Key Features

Color
White
Depth
9.4 in
Length
11.8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271
Zoro #
G615704673
UPC #
879084002718
Country of Origin
China

Dimensions

Depth
9.4 in
Length
11.8 in

Details

Color
White
Material
Plastic

Description

Our universal tire cover is suitable for all car and truck tires, SUVs, trailers, campers, jeeps, motorhomes, and RVs. It also fits any other tires with the correct size. The cover fits entire wheel diameters up to 34 inches and is made with waterproof, wipe-clean vinyl with a soft, non-scratch backing. The soft interior protects your spare tire from damage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.