Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Stack Jack, 4PK

  • Mfr # 0 69

  • Zoro # G316106226


product price: $66.55
/pk 4, $16.64/ea

Key Features

Length
12.2 in
Color
Silver
Depth
6.6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 69
Zoro #
G316106226
UPC #
879084000691
Country of Origin
China

Dimensions

Length
12.2 in
Depth
6.6 in

Details

Color
Silver
Material
Aluminum

Description

These heavy-duty RV stabilizer jacks are built to last with durable cast aluminum construction that resists rust and corrosion. Its square base design provides exceptional stability, supporting up to 6000 pounds. With an adjustable height range of 11 to 17 inches, this jack is perfect for leveling your RV on uneven terrain. Sold as a 4-pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.