Zoro Homepage

RV Step Rug, 22in, Red, 3PK

  • Mfr # 0 80

  • Zoro # G815811041


product price: $34.59
/pk 3, $11.53/ea

Key Features

Length
12.6 in
Depth (In.)
10.4 in
Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 80
Zoro #
G815811041
UPC #
879084000806
Country of Origin
China

Dimensions

Length
12.6 in
Depth (In.)
10.4 in

Details

Material
Polyester
Color
Red

Description

This 3-pack of RV step rugs is the perfect solution for keeping your steps clean and dry. Each rug is 22in long and 23in wide, and fits perfectly on 23in wide stairs. The rugs come with 4 sets of paired grommets and springs, so you can easily install them on your 8-10in deep steps. The rugs are also compatible with curved foot ladders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.