Zoro Homepage

RV TV Inlet

  • Mfr # 227

  • Zoro # G115810690


product price: $8.99
/ea

Key Features

Color
White
Depth (In.)
2 in
Length
2.4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227
Zoro #
G115810690
UPC #
879084002275
Country of Origin
China

Dimensions

Depth (In.)
2 in
Length
2.4 in

Details

Color
White
Material
Steel

Description

Keep your TV signal strong and stable even in harsh outdoor conditions. Our coaxial inlet is designed to withstand UV rays and moisture, making it perfect for RVs and other outdoor spaces. Dimension are 2.3L x 2W x 0.7H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.