Zoro Homepage

RV Vent Insulator and Skylight Cover

  • Mfr # 213

  • Zoro # G515811044


product price: $23.75
/ea

Key Features

Depth (In.)
15 in
Color
Black
Length
15 in
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213
Zoro #
G515811044
UPC #
879084002138
Country of Origin
China

Dimensions

Depth (In.)
15 in
Length
15 in

Details

Color
Black
Material
Cotton

Description

The RV skylight insulators front panel is constructed with a durable double-bubble aluminum film that effectively reflects UV rays and minimizes heat transfer. This innovative design helps to keep the interior of your RV cool during the summer months and warm during the winter, providing optimal comfort throughout the year. The size is: 14x14x2-3/4 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.