Zoro Homepage

RV Vent Roof Cover

  • Mfr # 248

  • Zoro # G915810555


product price: $36.85
/ea

Key Features

Depth (In.)
18.6 in
Material
Plastic
Color
White
Length
19.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248
Zoro #
G915810555
UPC #
879084002480
Country of Origin
China

Dimensions

Depth (In.)
18.6 in
Length
19.2 in

Details

Material
Plastic
Color
White

Description

Enjoy fresh air and natural light with our versatile roof vent cover. Designed to fit standard 14 x 14 vents, this cover allows you to keep your RV's vent open even in inclement weather. The built-in insect screen keeps pesky bugs out while letting in fresh air and sunlight. Perfect for improving ventilation and creating a more comfortable atmosphere in your RV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.