Zoro Homepage

RV Vent Roof Lid - 13in x 13in

  • Mfr # 0 62

  • Zoro # G615810558


product price: $26.45
/ea

Key Features

Depth (In.)
13.3 in
Color
White
Material
Plastic
Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 62
Zoro #
G615810558
UPC #
879084000622
Country of Origin
China

Dimensions

Depth (In.)
13.3 in
Length
13.6 in

Details

Color
White
Material
Plastic

Description

This 13 x 13 vent cover is designed to fit Jensen-style vents perfectly. Its low-profile aerodynamic design maximizes airflow while maintaining a sleek appearance. The impact-resistant PP material and reinforced center rod ensure durability and stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.