Zoro Homepage

RV Vent Roof Lid - 14in x 14in

  • Mfr # 0 61

  • Zoro # G815810594


product price: $24.89
/ea

Key Features

Depth (In.)
14.8 in
Length
14.8 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 61
Zoro #
G815810594
UPC #
879084000615
Country of Origin
China

Dimensions

Depth (In.)
14.8 in
Length
14.8 in

Details

Color
White
Material
Plastic

Description

Need a new RV roof vent cover? Our low-profile, aerodynamic design offers superior ventilation while protecting your RV from the elements. This 14x14 inch cover is compatible with most popular roof vents and features a durable, impact-resistant PP construction with a reinforced center rod for added strength. Enjoy improved airflow and peace of mind with our high-quality replacement cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.