Zoro Homepage

RV Water Filter

  • Mfr # 234

  • Zoro # G516139505


product price: $19.19
/ea

Key Features

Length
10.99 in
Material
Plastic
Color
Green
Depth (In.)
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234
Zoro #
G516139505
UPC #
879084002343
Country of Origin
China

Dimensions

Length
10.99 in
Depth (In.)
4.42 in

Details

Material
Plastic
Color
Green

Description

Experience cleaner, better-tasting water on your adventures with our inline water filter. Ideal for RVs and camping, this filter attaches effortlessly to any standard hose or faucet. Certified by NSF 42 for material safety, it effectively reduces chlorine, unpleasant tastes, odors, and sediment using advanced KDF and GAC technology. With a 20-micron filter and a service flow rate of 0.5 gallons per minute, it ensures optimal filtration. Designed to handle up to 15,000 gallons, this filter operates efficiently within a temperature range of 34 to 100 Degrees Fahrenheit and has a lifespan of 3 months.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.