Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Water Heater Drain Plug Kit

  • Mfr # 0 79

  • Zoro # G615810909


product price: $11.25
/ea

Key Features

Depth (In.)
4.5 in
Length
10 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 79
Zoro #
G615810909
UPC #
879084000790
Country of Origin
China

Dimensions

Depth (In.)
4.5 in
Length
10 in

Details

Material
Steel
Color
Black

Description

This RV water heater angled wrench drain plug kit is a must-have for any camper or RV owner. The kit includes an angled wrench that makes it easy to access and remove the drain plug on your RV's water heater. The kit also includes PTFE tape to help prevent leaks. The wrench fits 7/8 and 15/16 drain plugs, and the 1/2 NPT water heater drain plugs are compatible with most RV water heaters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.