Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Water Pump - 3.0 GPM

  • Mfr # 236

  • Zoro # G416560713


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Depth (In.)
5.6 in
Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236
Zoro #
G416560713
UPC #
879084002367
Country of Origin
China

Dimensions

Length
11.5 in
Depth (In.)
5.6 in

Details

Color
Blue
Material
Plastic

Description

12V DC Water Pump - 3.0 GPM Flow - This powerful 12V DC water pump delivers a robust 3.0 gallons per minute flow, ideal for various applications. With a pressure switch set at 45 PSI, it ensures consistent and reliable performance. The 1/2 MNPT connection makes it compatible with RV and camper systems. The package includes a durable diaphragm pump, two 1/2 barbed hose adaptors, and a 50 mesh inlet strainer for added protection. This self-priming pump operates smoothly and quietly, and it can run dry without damage, providing worry-free use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.