Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Water Pump - 5.5 GPM

  • Mfr # 0 60

  • Zoro # G215810606


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6 in
Length
12 in
Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0 60
Zoro #
G215810606
UPC #
879084000608
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
12 in

Details

Color
Blue
Material
Plastic

Description

This 12V DC water pump is ideal for RVs, yachts, and campers, delivering a powerful 5.5 GPM flow rate with a pressure switch set at 45 PSI. It features a 1/2 MNPT connection for easy installation and includes a diaphragm pump, two 1/2 barbed hose adaptors, and a 50 mesh inlet strainer. The pump is self-priming, operates smoothly and quietly, and can run dry without damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.