Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Door Push Bar

  • Mfr # 257

  • Zoro # G516559730


product price: $12.79
/ea

Key Features

Length
11.4 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257
Zoro #
G516559730
UPC #
879084002572
Country of Origin
China

Dimensions

Length
11.4 in

Details

Color
Black
Material
Aluminum

Description

Shield your RV's screen door from costly mishaps with our premium screen door repair kit. Engineered with the same durability and ease of use as our renowned RV door handles, this kit delivers a reliable solution to safeguard your screen door and prevent expensive repairs. Enjoy worry-free RVing knowing your screen door is protected from everyday wear and tear. Customize the fit to your RV with an adjustable size ranging from 21-5/8 to 28-5/8. Constructed from sturdy, rustproof aluminum and ABS plastic for lasting performance. Includes 1 RV screen door handle and 12 mounting screws for a hassle-free installation. Upgrade your RV's screen door security today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.