Zoro Homepage

Sewer Hose Support - 15ft

  • Mfr # 0 67

  • Zoro # G116559734


product price: $54.99
/ea

Key Features

Depth
9.6 in
Length
10.2 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 67
Zoro #
G116559734
UPC #
879084000677
Country of Origin
China

Dimensions

Depth
9.6 in
Length
10.2 in

Details

Color
Black
Material
Plastic

Description

Our innovative sewer hose support features wide, deep cradles and grooves, a rigged bottom, and compatibility with RV hoses, ensuring exceptional stability even under demanding conditions like high flow rates, windy weather, or uneven ground. Extendable up to 15 feet, this support includes an anchor strap to securely hold your hose in place during inclement weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.