Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Tire Cover - 40in-42in, White

  • Mfr # 0 75

  • Zoro # G615568596


product price: $47.39
/ea

Key Features

Depth
8.7 in
Material
Plastic
Color
White
Length
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 75
Zoro #
G615568596
UPC #
879084000752
Country of Origin
China

Dimensions

Depth
8.7 in
Length
13.8 in

Details

Material
Plastic
Color
White

Description

Protect your tires from the elements with this durable tire cover. Made of PVC thickened leather, this cover is waterproof and UV stabilized to resist fading and cracking. The soft, non-scratch interior protects your tires from damage, while the elasticized back ensures a snug fit on tires measuring 40-42 inches in diameter. This 2-pack of tire covers is ideal for long-term RV storage, keeping your tires looking great and performing their best

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.