Zoro Homepage

Step Rug - 23in, Gray

  • Mfr # 211

  • Zoro # G516559655


product price: $12.79
/ea

Key Features

Length (In.)
24 in
Depth
9.5 in
Material
Polyester
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211
Zoro #
G516559655
UPC #
879084002114
Country of Origin
China

Dimensions

Length (In.)
24 in
Depth
9.5 in

Details

Material
Polyester
Color
Gray

Description

This versatile RV step rug provides a safe and secure footing for your outdoor adventures. Measuring 22 inches long and 23 inches wide, its the perfect fit for 23-inch wide stairs. Equipped with four sets of paired grommets and springs, the rug can be easily adjusted to accommodate step depths ranging from 8 to 10 inches. Its adaptable design even allows for installation on curved foot ladders, ensuring a comfortable and secure ascent to your RV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.