Zoro Homepage

Surge Protector Holder

  • Mfr # 0 97

  • Zoro # G715810670


product price: $23.79
/ea

Key Features

Color
Black
Depth (In.)
6 in
Length
8.75 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 97
Zoro #
G715810670
UPC #
879084000974
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
8.75 in

Details

Color
Black
Material
Copper

Description

Protect your RV's electrical system with our innovative surge protector lock box. Designed to prevent unauthorized removal of 30 or 50 Amp portable surge protector units, this durable plastic box features dust resistance and a space for a padlock to ensure maximum security. Keep your RV safe and protected from potential electrical hazards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.